Shop All Bathroom Safety Bars and Chairs
Odd Ball Industries
30" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated
Mfr # SP-3
Zoro # G7181702
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Clear Powder Coated
- Type Ligature Resistant
- Material Aluminum
- Standards ADA
- Color Silver
Product Information
- Brand Odd Ball Industries
- MFR # SP-3
- Zoro # G7181702
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 30" |
Width | 3-1/4" |
Height | 5-1/4" |
Depth | 3-5/32 |
Dia. | 1-21/32" |
Height (In.) | 5-1/4 |
Overall Length | 31 in |
Depth (In.) | 3-5/32 |
Bar Length | 30" |
Bar Diameter | 1 5/8 in |
Description
Ligature Resistant Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Aluminum, Finish Powder Coated, Bar Diameter 1 5/8 in, Bar Length 30 in, Overall Length 31 in, Weight Capacity 250 lb, ADA Compliant Yes, Center to Center Hole Distance 30 in, Mount Orientation Left Hand, Right Hand, Includes Mounting Hardware No, Color Silver, Includes Center Support Bracket, Mounting Flange Material Aluminum, Projection 3 1/4 in, Resistance Properties Ligature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Efx15A Sol Valve Caddy Kit 0.5 Mid Ir (3324122)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- SIOUX CHIEF Smartcap Screw-On Toilet Bolt Caps, White (442-2W)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- ODD BALL INDUSTRIES 12" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- ODD BALL INDUSTRIES 304 Stainless steel, Security Shelf, Satin (SP-4)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Vertical Grab Bar, Clear Powder Coated (SP-3V)
- SPEAKMAN ADA Grab Bar, Matte Black (VS-153-ADA-MB)
- Odd Ball Industries Bathroom Safety Bars and Chairs