Shop All Bathroom Mirrors
Odd Ball Industries
1 1/4 in "H x 24 in "W, Ligature Resistant Mirror Guard, Aluminum
Mfr # SP-8MG
Zoro # G7066805
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 1/4 in
- Finish Bright Aluminum
- Width 1-1/4"
- Depth (In.) 5/8 in
- Color Silver
Product Information
- Brand Odd Ball Industries
- MFR # SP-8MG
- Zoro # G7066805
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 1 1/4 in |
Width | 1-1/4" |
Depth (In.) | 5/8 in |
Width (In.) | 24 in |
Height | 24" |
Depth | 5/8" |
H x W x D | 1 1/4 in x 24 in x 5/8 in |
Overall Height | 1 1/4 in |
Overall Depth | 5/8 in |
Overall Width | 24 in |
Overall W x H | 24 in x 1 1/4 in |
Details
Finish | Bright Aluminum |
Color | Silver |
Body Material | Aluminum |
Material | Aluminum |
Ligature Resistant | Yes |
Item | Ligature Resistant Mirror Guard |
Corner Shape | Rectangular |
Product Type | Ligature Resistant Mirror Guard |
Mirror Product Type | Medicine Cabinet Parts |
Description
Ligature Resistant Mirror Guard, Color Silver, Corner Shape Rectangular, Finish Bright Aluminum, Material Aluminum, Overall Depth 5/8 in, Overall Diameter Not Applicable, Overall Height 1 1/4 in, Overall Width 24 in, Product Type Ligature Resistant Mirror Guard, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPLUS+ 90 DEGREE ELBOW COMPRESSION 1/2in. (6JC121010711016)
- METAL FAB Waterheater Vent Pipe, 12In L, 3In Dia. (RTG20151GR)
- LEGEND VALVE 1"x 1/2"x1" NL PEX TEE-F1960 (462-216NL)
- ZORO SELECT Tee, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (TEE075)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KETCHAM 16" x 36" Residential Surface Mounted SS Framed Medicine Cabinet (1636-SM)
- MIRREDGE 2" W, Mirror Strips (20236)
- CASTELLO USA Angelina 30" x 60" Wall-Mounted LED Mirror (CB-M432-60-30)
- CREWS Crews 135-SR11R Swagger Polished Black Frame Fire Mirror (135-SR11R)
- KETCHAM 60" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-6036PE)
- Odd Ball Industries Bathroom Mirrors