Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Throwing Axe
Mfr # OX 18 H-1206
Zoro # G1627871
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 29 1/2 in
- Overall Length 750mm
- Features Blade Protection, Drop Forged
- Includes Leather Pouch
Product Information
- Brand Ochsenkopf
- MFR # OX 18 H-1206
- Zoro # G1627871
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 29 1/2 in |
Overall Length | 750mm |
Blade Width | 150 mm |
Details
Handle Material | Wood |
Features | Blade Protection, Drop Forged |
Includes | Leather Pouch |
Head Weight | 2.6 lb |
Cutting Edge | 5-7/8" |
Item | Throwing Axe |
Handle Design | Hickory |
Handle Style | Cow Foot Shape |
Replaceable Handle | Yes |
Sheath Material | Leather |
Axe Type | Throwing Axe |
Standards | DIN 7287: A |
Includes Hammer Face | No |
Description
Throwing Axe, Axe Type Throwing Axe, Blade Width 150 mm, Handle Length 29 1/2 in, Handle Material Wood, Handle Style Cow Foot Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch Bulldog 3/16 in. X 6 in. L Steel Rotary Hammer Bit 1 pc (HC2011)
- STARRETT Bi-Metal Hacksaw Blades 24 TPI, 10 Pack (KBS1224-10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #36 (47770)
- GEAR KEEPER Flashlight Retractor, 32 in. L, SS, Snap (RT3-4493)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Fitting Set, Wood Splitting Hammer, 3 pcs. (OX E-123-0125)
- FISKARS 21 in. Brush Axe (FI310558)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges