Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Splitting Axe w/Ash Handle
Mfr # OX 30 E-2751
Zoro # G1627777
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 850mm
- Features Ideal for Splitting Softwood
- Head Weight 6.06 lb.
- Cutting Edge 4-3/4"
- Handle Design Ash
Product Information
- Brand Ochsenkopf
- MFR # OX 30 E-2751
- Zoro # G1627777
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 850mm |
Details
Features | Ideal for Splitting Softwood |
Head Weight | 6.06 lb. |
Cutting Edge | 4-3/4" |
Item | Splitting Axe w/Ash Handle |
Handle Design | Ash |
Description
Splitting Axe w/Ash Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- BOSCH Ground Rod Driver, 1-1/8 Hex, SDS Plus (HS2172)
- GENERAL TOOLS General Tools 828 Digital Sliding T-Bevel (828)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- OCHSENKOPF ILTIS Axe, Hickory, Canada Model, 2.25 lb. (OX 15 H-1007)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges