Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Split Quick Axe w/Hickory Handle, Overall Length: 700mm
Mfr # OX 648 H-1257
Zoro # G1570079
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 700mm
- Features Wedge-Shaped Blade, Rotband-Plus
- Head Weight 2.76 lb.
- Cutting Edge 3-15/16"
- Handle Design Hickory
Product Information
- Brand Ochsenkopf
- MFR # OX 648 H-1257
- Zoro # G1570079
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 700mm |
Details
Features | Wedge-Shaped Blade, Rotband-Plus |
Head Weight | 2.76 lb. |
Cutting Edge | 3-15/16" |
Item | Split Quick Axe w/Hickory Handle |
Handle Design | Hickory |
Description
With a handle made of hickory, this Ochsenkopf Axe is a must-have for your toolbox. The axe has a wedge-shaped blade that provides better control and precision when splitting logs. This product has an overall length of 700mm and weighs 2.76 lb. It also features the Rotband Plus system, which ensures long life and durability for your axe. You can't go wrong with the Ochsenkopf H-1257 Split Quick Axe w/Hickory Handle as it comes equipped with all the tools you need to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 96T MTLPlas Blade (D1296L)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 40 Grit (49312)
- Z-LIMIT Z-Limit 24"/600mm Electronic Height Gage (4309-0124)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- OCHSENKOPF Mortize Axe w/Chamfer, 1-3/4" (OX 410-4500)
- OCHSENKOPF Tong (OX 52-0000)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- OCHSENKOPF Aluminium Hookaroon w/Cutting Edge (OX 172 SCH-0500)
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges