Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Split Quick Axe, Ash, 31.5"
Mfr # OX 248 E-2501
Zoro # G1627643
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 800mm
- Features Optimum Splitting Results, Less Force Required Due to Wedge-Shaped Blade, Long Service Life, Little Weight, End of Handle Rounded for Extra Comfort
- Head Weight 5.51 lb.
- Cutting Edge 4-1/2"
- Handle Design Ash
Product Information
- Brand Ochsenkopf
- MFR # OX 248 E-2501
- Zoro # G1627643
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 800mm |
Details
Features | Optimum Splitting Results, Less Force Required Due to Wedge-Shaped Blade, Long Service Life, Little Weight, End of Handle Rounded for Extra Comfort |
Head Weight | 5.51 lb. |
Cutting Edge | 4-1/2" |
Item | Split Quick Axe,Ash,31.5" |
Handle Design | Ash |
Description
The Ochsenkopf OX 248 E-2501 Split Quick Axe is a lightweight tool that provides optimal splitting results. The wedge-shaped blade requires less force to split logs and firewoods, resulting in an easier job. The axe has a long service life due to its durable ash handle and sharp 4 1/2" cutting edge. It also features an end of the handle that is rounded for extra comfort. When it comes to your next project, you will want the Ochsenkopf Ox 248 E 2501 Split Quick Axe at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Cap, Inside Micrometer Head (PT07348)
- OSG Spiral Point Tap, #6-32, Plug, 3 Flutes (1651500608)
- CENTURY DRILL & TOOL #21 Jobber Length Drill Bit (11421)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- COLLINS AXE Rapid Maul Fghndl 8Lb (TJR-8SOF-C)
- Ochsenkopf Hammers and Striking Tools