Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
ILTIS Axe, Hickory, Canada Model, 1.75 lb.
Mfr # OX 15 H-0807
Zoro # G1627661
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Wood
- Handle Length 27 1/2 in
- Overall Length 700mm
- Features Blade Protection, Drop Forged
Product Information
- Brand Ochsenkopf
- MFR # OX 15 H-0807
- Zoro # G1627661
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 27 1/2 in |
Overall Length | 700mm |
Blade Width | 110 mm |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 1.8 lb |
Cutting Edge | 4-5/16" |
Item | ILTIS Axe,Hickory,Canada Model,1.75 lb. |
Handle Design | Hickory |
Handle Style | Cow Foot Shape |
Standards | DIN 7287: A |
Axe Type | Axe |
Replaceable Handle | Yes |
Includes Hammer Face | No |
Description
This Ochsenkopf OX 15 H-0807 ILTIS Axe is a reliable tool for debarking, felling and cultivation. The uniformly thin blade ensures high utility value. The axe's blade is fine polished with blade protection, ensuring it stays sharp longer. Forged from hardened virtually up to the eye, this axe is easily re-sharpened. The hickory handle design provides better grip and balance. The Ochsenkopf Hickory ILTIS Axe will ensure you are equipped with a high quality tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 30MMX30MM DBL ANGL CH (MT3730MM)
- RIDGID Dies, 12R 1/4 Npt Hs Ss (37905)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2485-20, 48-59-2440)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- TRUPER 4LB WD SGL Bit Axe (HM-4HX-C)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges