Shop All High Visibility Shirts & Sweatshirts
Occunomix
XL T-Shirt, Hi-Vis Yellow
Mfr # LUX-XSSPB-YXL
Zoro # G4327849
original price:
$9.25
2% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Standards NOT ANSI RATED
- Number of Outside Pockets 1
- Gender Unisex
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-YXL
- Zoro # G4327849
- UPC # 021844614031
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 48 in |
Sleeve Length | 17 1/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Details
Item | T-Shirt |
Material | Polyester |
Color | Yellow |
Features | Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve |
Standards | NOT ANSI RATED |
Number of Outside Pockets | 1 |
Gender | Unisex |
Fabric Weight | 3.8 oz |
Style | T-Shirt |
Ultraviolet Protection Factor | 30 |
Pocket Locations | Left Chest |
Fit | Regular Fit |
Garment Features | None |
Sleeve Type | Short |
Moisture-Wicking | Yes |
Front Closure Type | None |
Series | LUX-XSSPB |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Short, Sleeve Length 17 1/4 in, Size XL, Maximum Chest Size 48 in, Length 30 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Confined Space Probe, 10in L, Trak-it IIIa (883-00038)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4032-L (9))
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141SM)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-YL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-OL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- Occunomix High Visibility Clothing