Shop All High Visibility Shirts & Sweatshirts
Occunomix
XL T-Shirt, Hi-Vis Yellow
Mfr # LUX-LSETP3B-YXL
Zoro # G4328077
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-YXL
- Zoro # G4328077
- UPC # 021844613607
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Sleeve Length | 36 in |
Length | 31 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 48 in |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 48 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- SAFEWAZE 18" Rope Protector (018-9000)
- ULTRATECH Spill Tray, 18 gal Spill Capacity, Polyethylene (1034)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black, 2XL, PR (11-801)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YM)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Orange (LUX-XSSPB-OM)
- Occunomix High Visibility Clothing