Shop All High Visibility Shirts & Sweatshirts
Occunomix
XL Men's Sweatshirt, Yellow
Mfr # LUX-SWTL-YXL
Zoro # G7003945
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Crew Neck
- Back Stripe Pattern U
- Standards ANSI, ISEA
Product Information
- Brand Occunomix
- MFR # LUX-SWTL-YXL
- Zoro # G7003945
- UPC # 021844572119
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Sleeve Length | 26 1/2 in |
Length | 30 in |
Fits Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Crew Neck Sweatshirt, Number of Outside Pockets 0, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size XL, Features Crew Neck, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 46 in, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- OCCUNOMIX T-Shirt, Mens, XL, Orange (LUX-SSETP2B-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LST2BX-O5X)
- OCCUNOMIX Polo Shirt, M, ANSI Class 2 (LUX-SSPP2B-OM)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 2XL (LUX-SSETPBK-Y2X)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-XL)
- Occunomix Workwear and Protective Clothing