Shop All Work Shirts
Occunomix
T-Shirt, XL, Orange, Polyester
Mfr # LUX-XSSPB-OXL
Zoro # G4574853
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Orange
- Material Polyester
- Fits Chest Size 44" to 46"
- Fabric Weight 3.8 oz
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-OXL
- Zoro # G4574853
- Country of Origin China
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44" to 46" |
Details
Item | T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.8 oz |
Pockets | 1 |
Gender | Unisex |
Closure Type | Pullover |
Description
T-Shirt, Gender Unisex, Material Polyester, Number of Outside Pockets 1, Color Orange, Size XL, Fabric Weight 3.8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant XL (45811)
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- CARHARTT Long Sleeve Henley, Black, XL (K128-BLK XLG REG)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- CARHARTT Short Sleeve Henley, Navy, XL (K84-NVY XLG TLL)
- CARHARTT Long Sleeve T-Shirt, Heather Gray, 2XL (K126-HGY XXL REG)
- 5.11 Utility Polo, Size L, Silver Tan (41180)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- Occunomix Workwear and Protective Clothing