Shop All High Visibility Shirts & Sweatshirts
Occunomix
T-Shirt, Mens, XL, Orange
Mfr # LUX-SSETP2B-OXL
Zoro # G9053186
original price:
$13.59
15% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Fits Chest Size 48 in
- Fabric Weight 3.8 oz
- Back Stripe Pattern U
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-OXL
- Zoro # G9053186
- UPC # 021844607361
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 48 in |
Length | 30 in |
Sleeve Length | 8 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA8528)
- PARTNERS BRAND Self Laminating Tags, 4 3/4" x 2 3/8", White, 100/Case (G26027)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11M, PR (807-6000 11M)
- HILLMAN 3" Blk #0 Adhesive (840552)
- OCCUNOMIX T-Shirt, Mens, 4XL, Orange (LUX-SSETP2B-O4X)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O3X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 5XL (LUX-SSETPBK-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-SSTP2BX-Y5X)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- OCCUNOMIX Small T-Shirt, Hi-Vis Orange (LUX-XSSPB-OS)
- RADIANS Radians ST21 Class 3 Long Sleeve T-shirt with Max-Dri(TM) (ST21-3POS-2X)
- Occunomix High Visibility Shirts & Sweatshirts