Shop All High Visibility Shirts & Sweatshirts
Occunomix
T-Shirt, Mens, 4XL, Orange
Mfr # LUX-SSETP2B-O4X
Zoro # G9053161
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Fits Chest Size 60 in
- Fabric Weight 3.8 oz
- Back Stripe Pattern U
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2B-O4X
- Zoro # G9053161
- UPC # 021844607316
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 60 in |
Length | 31 in |
Sleeve Length | 8.5 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Description
T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 58 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, 5 Point (RU65001L)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- OCCUNOMIX T-Shirt, Mens, XL, Orange (LUX-SSETP2B-OXL)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 2XL (LUX-SSETPBK-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSTP2BX-YM)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YL)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BLM4XLREG)
- Occunomix High Visibility Shirts & Sweatshirts