Shop All Hand and Finger Guards
Occunomix
Ring Scratch Guard, Navy, PK12
Mfr # 560
Zoro # G2610019
product price: $18.15
/pk 12, $1.51/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Navy
- Length 1-1/2"
- Material Nylon/Spandex
- Thickness 3 mil
Product Information
- Brand Occunomix
- MFR # 560
- Zoro # G2610019
- UPC # 021844567757
- Country of Origin China
- Category Hand and Finger Guards
Dimensions
Size | One Size Fits All |
Length | 1-1/2" |
Details
Item | Ring Scratch Guard |
Color | Navy |
Material | Nylon/Spandex |
Thickness | 3 mil |
Standards | Meets Requirements of ASTM D3772 |
Application | To Keep Your Ring Protected |
Description
Ring Scratch Guard, Color Navy, Length 1 1/2 in, Size One Size Fits All, Thickness 3 mil, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9-1/2 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, M, 8" L, PR (MSD-55-009)
- JUSTRITE Silver Steel Flexible Spout (11078)
- OCCUNOMIX Ring Scratch Guard, Nylon/Spandex, PK12 (560)
- BOTRON CO ESD Finger Cots 9in XL, PK5 (B6844)
- BERTECH White, Large, 1440 PK (FC-G-L)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Small, Orange, 300PK (FC-O-S)
- IMPACTO Finger Cots, White, L, 5 in. L (20031100040)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Small, Black, 720PK (ESDFC-B-5S)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- Occunomix Gloves & Hand Protection