Shop All Rain Pants
Occunomix
Rain Pants, Yellow, XL, Fits Waist 44 to 46"
Mfr # LUX-TRPNT-YXL
Zoro # G4573429
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 28 1/2 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TRPNT-YXL
- Zoro # G4573429
- UPC # 021844610378
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Fits Waist Size | 44 to 46 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Unisex, Size XL, Color Yellow, Inseam 28 1/2 in, Maximum Waist Size 46 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions Yes, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2015, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-256/XXL)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- CYNASPORTS Knee Wrap Brace Green (CS-0032)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRPNT-Y3X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Large (LUX-TENR-YL)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- VIKING Creekside II Pants Black (868PZ-L)
- Occunomix Rain Gear