Shop All Rain Pants
Occunomix
Rain Pants, Yellow, M, Fits Waist 36 to 38"
Mfr # LUX-WBIB-YM
Zoro # G4574512
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 13.5 oz
- Inseam 29 7/8 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-WBIB-YM
- Zoro # G4574512
- UPC # 021844621138
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 36 to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Description
Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size M, Size-Body Type Regular, Color Yellow, Inseam 29 7/8 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732, Insulated for Cold Conditions Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- RINGERS GLOVES Impact Resistant Gloves, Size XL, PR (662)
- ZORO SELECT LED Safety Light, LED Color Red/Amber (PF210-RA-Y)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRPNT-Y3X)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-WBIB-YL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXXL)
- Occunomix Workwear and Protective Clothing