Shop All Rain Pants
Occunomix
Rain Pants, Yellow, M, Fits Waist 36 to 38"
Mfr # LUX-TRPNT-YM
Zoro # G4573587
original price:
$17.29
2% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 28 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TRPNT-YM
- Zoro # G4573587
- UPC # 021844610361
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 36 to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Unisex, Size M, Color Yellow, Inseam 28 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions Yes, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2015, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- KISHIGO L, Lime Class 2 Black Series Surveyors Vest (S5002-L)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRPNT-Y2X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRPNT-Y3X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 2XL (LUX-TENR-Y2X)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- ZORO SELECT Rain Pants, 5XL, Green, Unisex (C16920G X5)
- Occunomix Rain Gear