Occunomix

Rain Pants, Yellow, L, Fits Waist 40 to 42"


product price: $21.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Polyester/Polyurethane
  • Fabric Weight 6.75 oz
  • Inseam 28 in
  • Seam Style Sealed
See all product information

Product Information

  • Brand Occunomix
  • MFR # LUX-TRPNT-YL
  • Zoro # G4573523
  • UPC #
    021844610354
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size L
Fits Waist Size 40 to 42 in
Maximum Waist Size 42 in
Minimum Waist Size 40 in

Description

Rain Pants, Material Polyester/Polyurethane, Gender Unisex, Size L, Color Yellow, Inseam 28 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions Yes, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2015, Will Fit Over Boots Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.