Shop All Rain Pants
Occunomix
Rain Pants, Yellow, 5XL, Fits Waist 60 to 62"
Mfr # LUX-WBIB-Y5X
Zoro # G4574363
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 13.5 oz
- Inseam 31 3/4 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-WBIB-Y5X
- Zoro # G4574363
- UPC # 021844621114
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 60 to 62 in |
Size-Body Type | Regular |
Maximum Waist Size | 62 in |
Minimum Waist Size | 60 in |
Description
Cold Weather Bib Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Yellow, Inseam 31 3/4 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Storm Flap with Zippers, Fabric Weight 13.5 oz, Fly Closure Type Zipper, Standards ANSI Type R Class E, ASTM F2732
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 1476' Roll, 1" Core (05095BK11045)
- PORTWEST Economy Mesh Zip Vest, S (UC493)
- NOTRAX Black Static Dissipative Mat 9/16 in Thick, Vinyl Laminate (826S0035BL-RS)
- BRADY Pipe Marker, Chilled Water Return, 2 In.H (73868)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-WBIB-YXL)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, XL (LUX-TENR-YXL)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- RADIANS Radians RW10-ES1Y Lightweight Rain Pants, Hi-Viz Lime, L (RW10-ES1Y-L)
- Occunomix Workwear and Protective Clothing