Shop All Rain Pants
Occunomix
Rain Pants, Yellow, 5XL, Fits Waist 60 to 62"
Mfr # LUX-TRPNT-Y5X
Zoro # G4573611
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 29 1/2 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TRPNT-Y5X
- Zoro # G4573611
- UPC # 021844610347
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 60 to 62 in |
Maximum Waist Size | 62 in |
Minimum Waist Size | 60 in |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Unisex, Size 5XL, Color Yellow, Inseam 29 1/2 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions Yes, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2015, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- 3M Pavement Marking Tape, Black, 40" L x 6" W (715-6x40yd)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (100-12000)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRPNT-Y2X)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRBIB-Y3X)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRPNT-Y4X)
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- Occunomix Rain Pants