Shop All Rain Pants
Occunomix
Rain Pants, Yellow, 5XL, Fits Waist 60 to 62"
Mfr # LUX-TRBIB-Y5X
Zoro # G4573392
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 30 1/2 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TRBIB-Y5X
- Zoro # G4573392
- UPC # 021844610279
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 60 to 62 in |
Maximum Waist Size | 62 in |
Minimum Waist Size | 60 in |
Size-Body Type | Regular |
Description
Rain Pants, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Yellow, Inseam 30 1/2 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Fly Closure Type Snap, Standards ANSI Class E, Reflective Stripe Border Type None, Waist Closure Snaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 9/16" Thick (490S0035YB)
- 3M Headgear, Chin Protector, Clear (82542-00000)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6522-S)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRBIB-Y3X)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRBIB-YL)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, XL (SP-BRP-YXL)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 4XL (LUX-TENR-Y4X)
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, M (P21107)
- Occunomix Workwear and Protective Clothing