Shop All Rain Pants
Occunomix
Rain Pants, Yellow, 3XL, Fits Waist 52 to 54"
Mfr # LUX-TRPNT-Y3X
Zoro # G4573620
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 6.75 oz
- Inseam 29 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TRPNT-Y3X
- Zoro # G4573620
- UPC # 021844610323
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 52 to 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 52 in |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Unisex, Size 3XL, Color Yellow, Inseam 29 in, Maximum Waist Size 52 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.75 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions Yes, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2015, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (67)
- GVS-RPB Face Seal (16-712)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X042UPT)
- WERNER R431006-R 6ft Bantam Web Self-Retracting (R431006-R)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRPNT-YL)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- Occunomix Rain Pants