Shop All High Visibility Jackets & Coats
Occunomix
Rain Jacket, Unisex, Polyester, Yellow, XL
Mfr # LUX-TJRE-YXL
Zoro # G8917474
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107 - 2010 Class 3
- Length 48 in
- Fabric Weight 3.69 oz
Product Information
- Brand Occunomix
- MFR # LUX-TJRE-YXL
- Zoro # G8917474
- UPC # 021844606135
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 48 in |
Fits Chest Size | 56 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Rain Jacket, Garment Type Rain Coat, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 48 in, Length Type Calf, Includes Lining Yes, Maximum Chest Size 48 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Drop-In Anchors - Temporary (V8222120)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1476-NA_14x10 (U3-1476-NA_14x10)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- PIP Knit Gloves, 15 ga Thick, 2XL, Blue Cuff, PR (19-007/XXL)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 3XL (LUX-TJRE-Y3X)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, M (SP-BRJ-YM)
- TOUGH DUCK Womens Insul. Flex Safety Jacket, Fluor. (SJ411)
- Occunomix High Visibility Clothing