Shop All High Visibility Jackets & Coats
Occunomix
Rain Jacket, Unisex, Polyester, Yellow, 3XL
Mfr # LUX-TJRE-Y3X
Zoro # G8917483
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107 - 2010 Class 3
- Length 48 in
- Fabric Weight 3.69 oz
Product Information
- Brand Occunomix
- MFR # LUX-TJRE-Y3X
- Zoro # G8917483
- UPC # 021844606074
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 48 in |
Fits Chest Size | 63 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Description
Rain Jacket, Garment Type Rain Coat, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 48 in, Length Type Calf, Includes Lining Yes, Maximum Chest Size 56 in, Lining Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-APRON(R) 24" X 42" (CA42)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, XL (LUX-TJRE-YXL)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- OCCUNOMIX Jacket, Yellow, Polyester, 3XL, Fits Chest 58" (LUX-TRJKT-Y3X)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- Occunomix Workwear and Protective Clothing