Shop All High Visibility Shirts & Sweatshirts
Occunomix
Polo Shirt, 2XL, ANSI Class 2
Mfr # LUX-SSPP2B-O2X
Zoro # G4573462
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Button
- Color Orange
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 46 in to 50 in
Product Information
- Brand Occunomix
- MFR # LUX-SSPP2B-O2X
- Zoro # G4573462
- UPC # 021844623064
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Polo Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Features Up to UPF 30 Protection, Minimum Chest Size 46 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL5X001200)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1955X)
- MCR SAFETY Glasses, Swagger SR3 Black Frame, Gray UV-AF, 12PK (SR322AF)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- OCCUNOMIX Long Sleeve Polo Shirt, XL, ANSI Class 2 (LUX-LSPP2B-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- PORTWEST Class 3 Mesh Panel T-Shirt, XL (S397)
- Occunomix High Visibility Clothing