Shop All High Visibility Vests
Occunomix
OccuNomix Value Flame Resistant Non-ANSI Solid Vest Yellow, L/XL, LUX-XFR-HVYL/XL
Mfr # LUX-XFR-HVYL/XL
Zoro # G904987398
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Occunomix
- MFR # LUX-XFR-HVYL/XL
- Zoro # G904987398
- UPC # 21844610705
- Country of Origin China
- Category High Visibility Vests
Description
Occunomix value flame resistant non-ansi solid vest, yellow, l/xl value flame resistant non-ansi solid vest with silver reflective tape. The vest is constructed using 6 oz. Fr treated cotton and nomex thread making the vest soft to the touch, lightweight, cool and comfortable. The vest also features a hook and loop closure and fr binding. In addition the vest meets astm f1506 and is arc rated: atpv =7.2 cal/cm 2, nfpa 70e/hrc=1. The vest is flame resistant through 50 home washes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , WeldTech Pro #7037 PR (7037 XL)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 18 in x 15 ft. (SB1815)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- IRONWEAR Flame-Retardant X-Back Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Small) (1287FR-LZ-RD-X-S)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/3X-Large) (1287BRK-L-3XL)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Small, Class 2 (RW301C-2)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Medium) (1287-BZ-RD-MD)
- Occunomix High Visibility Clothing