Shop All Hoodies and Sweatshirts
Occunomix
Occunomix Hooded Sweatshirt
Mfr # LUX-SWT3HZ-YL
Zoro # G3817694
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Fabric Weight 9 oz
- Features Pullover Hoodie With Drawstring and Adjustable Stoppers
- Number of Outside Pockets 2
Product Information
- Brand Occunomix
- MFR # LUX-SWT3HZ-YL
- Zoro # G3817694
- UPC # 021844556522
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 39 in to 43 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Details
Item | Hooded Sweatshirt |
Color | Yellow |
Material | Polyester |
Fabric Weight | 9 oz |
Features | Pullover Hoodie With Drawstring and Adjustable Stoppers |
Number of Outside Pockets | 2 |
ANSI Class | 3 |
Standards | ANSI/ISEA 107-2010 |
Closure Type | zipper |
Back Stripe Pattern | None |
Sweatshirt Style | Hoodie |
ANSI Type | R |
Includes Hood | Yes |
Pocket Locations | Lower Front |
Cuff Style | Elastic |
Series | LUX-SWT2HZ |
Hood Features | Drawstring Closure |
Reflective Stripe Border Color | Silver |
Reflective Stripe Main Color | Silver |
Description
Hooded Sweatshirt, Size L, Fits Chest Size 39 in to 43 in, Yellow, ANSI Class 3, Fabric Weight 9 oz, 100 Percent Polyester, Number of Outside Pockets 2, Closure Type Zipper, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 4X-Large, Yellow (40-SD FR 4XL)
- SAS SAFETY Latex Disposable Gloves, M, 100 PK (SA66472)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-472LREG)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, Size L (105294-CRHLREG)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL REG)
- Occunomix Hoodies and Sweatshirts