Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size XL
Mfr # LUX-TJFS-YXL
Zoro # G8748031
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features 3M(TM) Scotchlite(TM) Reflective Material, Three Layers Of Weather Blocking Fabrics With Bodywarmer
- Number of Pockets 7+
Product Information
- Brand Occunomix
- MFR # LUX-TJFS-YXL
- Zoro # G8748031
- UPC # 021844552142
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 57 in |
Length | 35 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- NORTH BY HONEYWELL NK803ES NitriKnit Supported Nitrile Gloves (NK803ES/7)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJFS-Y2X)
- OCCUNOMIX Jacket, Yellow, Polyester, 3XL, Fits Chest 58" (LUX-TRJKT-Y3X)
- OCCUNOMIX X-Back Jacket, Unisex, L, Yellow (LUX-350-B2X-YM)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- Occunomix High Visibility Clothing