Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size 2XL
Mfr # LUX-TJCW-Y2X
Zoro # G8748047
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features Inside Waist Drawstring
- Number of Pockets 0-3
Product Information
- Brand Occunomix
- MFR # LUX-TJCW-Y2X
- Zoro # G8748047
- UPC # 021844600102
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 35 1/2 in |
Fits Chest Size | 61 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 52 in, Material Polyester, Temperature Rating -8 Degrees to 43 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROXIMITY Glasses, Foam Lined, Clear, PR (SB9310STM)
- 3M DBI-SALA Rescue Lanyard, 2 ft., Blue (1231460)
- ARCLITE Arc Rated Rain Jacket, L (1503JFOL)
- GUARDIAN PURE SAFETY GROUP RED PATENTED HARD HAT (LNYHRDRD)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJCW-YXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJCW-YM)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-ETJBJR-BYM)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size M (LUX-ETJBJ-YM)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-4X (97001-33-2-LBK-4X)
- Occunomix High Visibility Jackets & Coats