Shop All High Visibility Jackets & Coats
Occunomix
Men's Yellow Polyester Jacket size 2XL
Mfr # LUX-TJBJ-BY2X
Zoro # G8748117
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester with PU Coating
- Standards ANSI/ISEA 107-2010
- Color Yellow
- Features 3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
- Number of Pockets 4-6
Product Information
- Brand Occunomix
- MFR # LUX-TJBJ-BY2X
- Zoro # G8748117
- UPC # 021844571631
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 66 in |
Length | 30 1/2 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 52 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (ULD-IMPC5-03-M)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- NMC Tripping Hazard Bilingual (FS32)
- CONDOR Exit Sign, English, 6" W, 6" H, Vinyl, Green, Red, White (487D50)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJBJ-BYXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJBJ-BYL)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- OCCUNOMIX XL High Visibility Jacket, Yellow (LUX-250-JB-BYXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- Occunomix Workwear and Protective Clothing