Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium T-Shirt, Hi-Vis Yellow
Mfr # LUX-LSETP3B-YM
Zoro # G4328086
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-YM
- Zoro # G4328086
- UPC # 021844613591
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40 in |
Sleeve Length | 35 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 40 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, 2XL (ARL 1136-35)
- CORTECH Inmate Shirt, Khaki, 65 per PET/35 Ctn, 2XL (CKH1163)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- 2W INTERNATIONAL Short Sleeve T-Shirt, Medium, Lime (TS115 M)
- Occunomix High Visibility Shirts & Sweatshirts