Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium T-Shirt, Hi-Vis Orange
Mfr # LUX-XSSPB-OM
Zoro # G4327946
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Standards NOT ANSI RATED
- Number of Outside Pockets 1
- Gender Unisex
Product Information
- Brand Occunomix
- MFR # LUX-XSSPB-OM
- Zoro # G4327946
- UPC # 021844613935
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 28 in |
Fits Chest Size | 40 in |
Sleeve Length | 16 3/4 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Details
Item | T-Shirt |
Material | Polyester |
Color | Orange |
Features | Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve |
Standards | NOT ANSI RATED |
Number of Outside Pockets | 1 |
Gender | Unisex |
Fabric Weight | 3.8 oz |
Pocket Locations | Left Chest |
Garment Features | None |
Moisture-Wicking | Yes |
Ultraviolet Protection Factor | 30 |
Sleeve Type | Short |
Style | T-Shirt |
Series | LUX-XSSPB |
Fit | Regular Fit |
Front Closure Type | None |
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 16 3/4 in, Size M, Maximum Chest Size 40 in, Length 28 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Mesh Safety Vest, Green, 2XL, 2 Stripe (V1025260U-2XL)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 100)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- SIGNMISSION OSHA Sign, Glasses Must Worn Beyond Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18169)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LST2BX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-Y2X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- Occunomix High Visibility Shirts & Sweatshirts