Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium Sweatshirt, Hi-Vis Yellow
Mfr # LUX-SWTHZBK-YM
Zoro # G4328226
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers
- Back Stripe Pattern U
Product Information
- Brand Occunomix
- MFR # LUX-SWTHZBK-YM
- Zoro # G4328226
- UPC # 021844613829
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 44 in |
Length | 30 1/2 in |
Sleeve Length | 32 1/4 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size M, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, ISEA, Maximum Chest Size 44 in, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb (A384T)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- OCCUNOMIX 5XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y5X)
- OCCUNOMIX 4XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y4X)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Large T-Shirt, Yellow (LUX-SSETP2-YL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, L (46111301L)
- Occunomix High Visibility Clothing