Shop All High Visibility Jackets & Coats
Occunomix
Medium Bomber Jacket, Hi-Vis Yellow
Mfr # LUX-TJBJ-YM
Zoro # G4603195
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size M
- Standards ANSI/ISEA 107 - 2010 Class 3
- Color Hi-Visibility Yellow
- Features Outer Jacket Sleeves are Removable, Removable Lining
Product Information
- Brand Occunomix
- MFR # LUX-TJBJ-YM
- Zoro # G4603195
- UPC # 021844551121
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 38 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Hi-Visibility Yellow, Size M, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 40 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray/High-Visibility Lime (953M)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- MCR SAFETY Checklite Safety Glasses, Anti-Scratch, Clear Frame, Clear Lens (CL110)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- OCCUNOMIX 5-In-1 Parka, Orange, L (LUX-TJFS-OL)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJBJ-BYXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-TJBJ-BY2X)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- TOUGH DUCK Fluorescent Green Polyester Parka size 3XL (S42621)
- Occunomix High Visibility Clothing