Occunomix

Long Sleeve T-Shirt, XL, ANSI Class 2


product price: $10.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Color Yellow
  • Material Polyester
  • Fabric Weight 3.8 oz
  • Fits Chest Size 44 in to 46 in
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 44 in to 46 in
Minimum Chest Size 44 in
Size-Body Type Regular
Maximum Chest Size 46 in
Reflective Stripe Width 2 in

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.