Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, M, ANSI Class 2
Mfr # LUX-SSTP2BX-YM
Zoro # G4574978
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 36 in to 38 in
- Back Stripe Pattern X
Product Information
- Brand Occunomix
- MFR # LUX-SSTP2BX-YM
- Zoro # G4574978
- UPC # 021844622388
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 36 in to 38 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Description
Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Up to UPF 30 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD0006TV)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- MOXIE TRADES Size 9-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-SSTP2BX-YS)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-SSTP2BX-Y5X)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-OL)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL (8391)
- Occunomix High Visibility Shirts & Sweatshirts