Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, L, ANSI Class N/A
Mfr # LUX-XLSPB-YL
Zoro # G4574740
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fits Chest Size 36 in to 38 in
- Fabric Weight 3.8 oz
- Fit Regular Fit
Product Information
- Brand Occunomix
- MFR # LUX-XLSPB-YL
- Zoro # G4574740
- UPC # 021844616776
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 36 in to 38 in |
Size-Body Type | Regular |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Details
Closure Type | Pullover |
Item | Long Sleeve T-Shirt |
Color | Yellow |
Material | Polyester |
Fabric Weight | 3.8 oz |
Fit | Regular Fit |
Number of Outside Pockets | 1 |
Gender | Unisex |
Style | T-Shirt |
Sleeve Type | Long |
Series | LUX-XLSPB |
Moisture-Wicking | Yes |
Garment Gender | Men's |
Front Closure Type | None |
Pocket Locations | Left Chest |
Garment Features | None |
Ultraviolet Protection Factor | 30 |
Garment Color | Yellow |
Shirt Style | T-Shirt |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Long, Size L, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (VT1-10)
- CAROLINA SHOE Work Boots, Mens, 7.5, D, Insulated, Brn, PR (CA4821)
- AIR SYSTEMS INTL Low Pressure Alarm Whistle (AC-PA25)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC531VP)
- OCCUNOMIX XL T-Shirt, Yellow (LUX-SSETP2-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 5XL (LUX-SSETPBK-Y5X)
- OCCUNOMIX 3XL 100 per PET Hooded Sweatshirt, Yellow (LUX-SWT3HZ-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- PIP Hi-Visibility Sweats, Lime Yllw, XL (323-1370B-LY/XL)
- Occunomix High Visibility Shirts & Sweatshirts