Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, L, ANSI Class 3
Mfr # LUX-CSWT-YL
Zoro # G4573261
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fits Chest Size 36 in to 38 in
- Fabric Weight 9 oz
- Back Stripe Pattern U
Product Information
- Brand Occunomix
- MFR # LUX-CSWT-YL
- Zoro # G4573261
- UPC # 021844616042
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 36 in to 38 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Pull Oversweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 9 oz, Size L, Features Crew Neck, Size-Body Type Regular, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 38 in, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (RWG564M)
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 12 Gallon - Manual Close 23"W x 18"D x 35"H (CC12B-P)
- CONDOR Safety Vest, Black, Universal (8RT55)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-CSWT-YXL)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YL)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-SSETPBK-OS)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- SAFETYSHIRTZ The High Country High Visibility Tee, Orange, XL (67010101XL)
- Occunomix High Visibility Shirts & Sweatshirts