Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 2XL, ANSI Class 2
Mfr # LUX-LSET2B-O2X
Zoro # G4574013
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fits Chest Size 46 in to 50 in
- Fabric Weight 3.8 oz
- Back Stripe Pattern U
Product Information
- Brand Occunomix
- MFR # LUX-LSET2B-O2X
- Zoro # G4574013
- UPC # 021844613232
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 50 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-2X)
- N-FERNO Thermal Bib Overalls, Black, Medium (6471)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MPG-03-M)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-OM)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-Y3X)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-LSETPBK-OL)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- Occunomix High Visibility Clothing