Shop All High Visibility Shirts & Sweatshirts
Occunomix
Large Men's Sweatshirt, Yellow
Mfr # LUX-SWTL-YL
Zoro # G6388112
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Crew Neck
- Back Stripe Pattern U
- Standards ANSI, ISEA
Product Information
- Brand Occunomix
- MFR # LUX-SWTL-YL
- Zoro # G6388112
- UPC # 021844572126
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 48 in |
Sleeve Length | 26 in |
Length | 29 in |
Minimum Chest Size | 40 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Crew Neck Sweatshirt, Number of Outside Pockets 0, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size L, Features Crew Neck, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 42 in, Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCLS01)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat - Class E (8969)
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-CSWT-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-SSTP2BX-YS)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-O4X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- Occunomix High Visibility Clothing