Shop All Knee Pads
Occunomix
Knee Pads, Deluxe, Nonmarring, PR
Mfr # 127
Zoro # G5174312
original price:
$18.69
5% off
new price: $17.75
/pr
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-marring
- Cap Material Rubber
- Number of Straps 1
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Non-marring |
Cap Material | Rubber |
Number of Straps | 1 |
Closure Type | hook-and-loop |
Color | Black, White |
Strap Material | Elastic |
Pad Material | Foam |
Closure | Hook-and-Loop |
Latex Content | Contains Latex |
Cap Resistance Properties | Abrasion Resistant, Non-Marking |
Product Type | Knee Pad |
Cap Stabilization | Stabilizing Cap |
Description
Knee Pad, Color Black, White, Size Universal, Number of Straps 1, Closure Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Abrasion Resistant, Non-Marking, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHMD0025NP)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1352-6)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40027)
- OCCUNOMIX OccuNomix Premium Flat Cap Gel Knee Pads Black (121)
- OCCUNOMIX Occunomix 121 Black Flat Cap Knee Pad (121)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- OCCUNOMIX Wide Knee Cap Pad Classic, PVC Cap, EVA Foam Pad, Hook and Loop Closure, Blue (126)
- OCCUNOMIX Knee Pads, Soft, Flat Cap, PR (122)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Gel, Univ, PR (7102-GEL)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- Occunomix Knee Pads