Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Yellow, Polyester, 5XL, Fits Chest 62"
Mfr # LUX-TRJKT-Y5X
Zoro # G4573830
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2015
- Length 33 in
- Fabric Weight 3.53 oz
Product Information
- Brand Occunomix
- MFR # LUX-TRJKT-Y5X
- Zoro # G4573830
- UPC # 021844610200
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 62 in |
Garment Length | Hip Length |
Maximum Chest Size | 62 in |
Minimum Chest Size | 62 in |
Size-Body Type | Regular |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 33 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Polyester, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Pink (313016)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-03-M)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Jacket, Unisex, 3XL, Yellow (LUX-350-JB-BY3X)
- ERGODYNE Lime Treated Polyester Hi-Vis Class 2 Ve (8256Z)
- Occunomix High Visibility Clothing