Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Yellow, Polyester, 2XL, Fits Chest 60"
Mfr # LUX-TJRE-Y2X
Zoro # G4575230
original price:
$59.79
1% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2015
- Material Polyester
- Length 45 1/2 in
- Fabric Weight 3.53 oz
Product Information
- Brand Occunomix
- MFR # LUX-TJRE-Y2X
- Zoro # G4575230
- UPC # 021844606067
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 45 1/2 in |
Fits Chest Size | 60 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Garment Length | Shin Length |
Description
Rain Jacket, Garment Type Rain Coat, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 45 1/2 in, Length Type Calf, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material Polyester, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Polyester (493V15)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 090)
- BRADY Label, Color Clear/White, 1" W, 1" H (M7-19-427-2S)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- OCCUNOMIX Jacket, Yellow, Polyester, 5XL, Fits Chest 62" (LUX-TRJKT-Y5X)
- OCCUNOMIX X-Back Jacket, Unisex, L, Yellow (LUX-350-B2X-YM)
- OCCUNOMIX Jacket, Unisex, 4XL, Yellow (LUX-350-JB-BY4X)
- OCCUNOMIX X-Back Jacket, Unisex, 3XL, Yellow (LUX-350-B2X-Y3X)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- Occunomix Workwear and Protective Clothing