Occunomix

Jacket, Unisex, XL, Orange


product price: $39.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester
  • Standards ANSI/ISEA 107-2015 Class 3 - Type R
  • Fabric Weight 300 den
  • Features 1 Mic Tab, Zip-Out Quilted Liner
  • Gender Unisex
See all product information

Product Information

Dimensions

Size XL
Fits Chest Size 46 in to 48 in
Minimum Chest Size 46 in
Size-Body Type Regular
Reflective Stripe Width 2 in
Maximum Chest Size 48 in

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Orange, Size XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 48 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.