Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Unisex, L, Orange
Mfr # LUX-350-JB-BOL
Zoro # G4572817
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Material Polyester
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
- Gender Unisex
Product Information
- Brand Occunomix
- MFR # LUX-350-JB-BOL
- Zoro # G4572817
- UPC # 021844621312
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Orange, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12394)
- BERTECH White, Large, 1440 PK (FC-G-L)
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH2X002500)
- OCCUNOMIX Jacket, Unisex, 2XL, Orange (LUX-350-JB-BO2X)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 3XL (LUX-ETJBJ-Y3X)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, 2XL (LUX-TJBJ-Y2X)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 3XL (8381)
- Occunomix High Visibility Clothing