Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Unisex, 5XL, Yellow
Mfr # LUX-350-JB-BY5X
Zoro # G4572677
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
- Gender Unisex
Product Information
- Brand Occunomix
- MFR # LUX-350-JB-BY5X
- Zoro # G4572677
- UPC # 021844615106
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 in |
Garment Length | Hip Length |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 5XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- HESTRA Mechanics Gloves, M, Black/Tan (75030-701-08)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- Occunomix Workwear and Protective Clothing