Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Bomber, Hi-Vis Yellow, 2XL
Mfr # LUX-TJBJ-Y2X
Zoro # G4904663
original price:
$78.95
7% off
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Features 3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
- Gender Men's
Product Information
- Brand Occunomix
- MFR # LUX-TJBJ-Y2X
- Zoro # G4904663
- UPC # 021844551152
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 52 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-XL)
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- EVERMARK Private Drive No Trespassing Sign with Yellow Stake Kit (EV122598)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, S (LUX-TJBJ-YS)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJCW-YXL)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, 2XL (LUX-TJR-Y2X)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Orange (LUX-350-B2X-OXL)
- OCCUNOMIX XL High Visibility Jacket, Yellow (LUX-250-JB-BYXL)
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7501-5XL)
- Occunomix High Visibility Jackets & Coats