Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, S, ANSI Class 3
Mfr # LUX-HZSWTBX-YS
Zoro # G4573158
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fabric Weight 9 oz
- Fits Chest Size 32 in to 34 in
- Back Stripe Pattern X
Product Information
- Brand Occunomix
- MFR # LUX-HZSWTBX-YS
- Zoro # G4573158
- UPC # 021844622722
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 32 in to 34 in |
Maximum Chest Size | 34 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 32 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size S, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- HEXARMOR Hexarmor 3041 Hercules Glove, XL, Black, EA (3041-XL (10))
- CARHARTT Men's Black Cotton Duck Coat size M (C003-BLK MED REG)
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-OXL)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- Occunomix High Visibility Clothing