Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, XL, Yellow, 50"
Mfr # LUX-SSBRPC-YXL
Zoro # G0880081
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 0
- Gender Unisex
- Stripe Color Silver
Product Information
- Brand Occunomix
- MFR # LUX-SSBRPC-YXL
- Zoro # G0880081
- UPC # 021844555440
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 44" to 46" |
Details
Item | Breakaway High Visibility Vest |
ANSI Class | 2 |
Back Stripe Pattern | U-Block |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Vest Stripe Color Family | Orange/Red/Silver |
Features | Mesh, 3M Reflective Material, breakaway, 3 pockets |
ATPV Rating | Not Rated |
Hazard Risk Category (HRC) | 0 |
Description
Breakaway High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Truck Spill Kit See-Thru Bag, 18" H, 5" W (KIT633)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509003X10)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, S (LUX-SSCLC2Z-YS)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(2-Pack) (BLSH-ES-XL-SV1Y-2)
- Occunomix High Visibility Clothing