Shop All Rain Pants
Occunomix
Hi-Viz Rainwear Pant, Yellow, Medium
Mfr # LUX-TENR-YM
Zoro # G4910516
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester/Polyurethane
- Fabric Weight 3.53 oz
- Inseam 28 3/4 in
- Seam Style Sealed
Product Information
- Brand Occunomix
- MFR # LUX-TENR-YM
- Zoro # G4910516
- UPC # 021844570016
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Description
Rain Pants, Material Polyester/Polyurethane, Gender Men's, Size M, Color Yellow, Inseam 28 3/4 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Snap, Fabric Weight 3.53 oz, Thickness 5.51 mil, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Insulated for Cold Conditions Yes, Waist Closure Drawstring, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2010 Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (QHR6-ORANGE-HV)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 2XL (LUX-TENR-Y2X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 4XL (LUX-TENR-Y4X)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 3XL (LUX-TENR-3X)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, M (SP-BRP-YM)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRPNT-Y2X)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-WBIB-YM)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- Occunomix Rain Pants